missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Iron Wire Brushes

Product Code. 10429392
Click to view available options
Length (Metric):
270 mm
340 mm
380 mm
420 mm
470 mm
Length (Metric) Brush:
100 mm
120 mm
130 mm
140 mm
170 mm
For Use With (Application):
Flasks
Test tube
Unit Size:
Each

Product Code. 10429392

Brand: Bochem™ 12340

Only null left
Add to basket
Add to basket

Made with natural bristles. Bochem™ Iron Wire Brushes are used for test tubes and flasks.

  • Iron wire, zincked
  • Natural bristles
  • For test tubes and flasks

Specifications

Product Type Flask Brush
For Use With (Application) Flasks
Length (Metric) 340 mm
Length (Metric) Brush 120 mm
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.