missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Irradiated Bucket Bag Liners
Contec™ Irradiated Bucket Bag Liners are for use with Contec™ 15 L polypropylene buckets.
Brand: Contec™ BKTBAG2
194.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 4.54000kg
Description
- Protect buckets and disinfectant solutions by reducing the opportunity for cross contamination
- Intended for single use
- Provide users with no access to autoclaves the ability to keep solutions sterile
Specifications
Bucket Liner | |
Not Autoclavable | |
Single-use | |
Contec 15 L Polypropylene Bucket | |
Sterile |
Polyethylene | |
3.9 gal | |
Cleaning and disinfecting | |
3/Bag, 20 Bags/Cs. |