Learn More
Micronova™ Irradiated Cleanroom IPA resistant RollerBall Click Pen
This irradiated, retractable, rollerball gel pen with blue archival ink and a high-density polypropylene barrel is ideal for documentation and labeling in aseptic environments.
Brand: Micronova™ PEN-18IR
92.98 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.90000kg
Description
The Micronova Irradiated Cleanroom IPA Resistant Rollerball Click Pen features a unique polypropylene barrel that limits particle generation and holds up to IPA, bleach and phenol wipe downs. Gamma Irradiated for Aseptic ISO 5 and other clean production areas.
- Irradiated retractable, rollerball pen
- Resistant to IPA, bleach and phenols
- Blue, archival ink
- White, high-density polypropylene barrel
- Gamma Irradiated for aseptic areas
Specifications
Plastic | |
Retractable | |
14 cm | |
No | |
Pen | |
0.5 mm Micro Tip |
Blue | |
5.5 in. | |
Not Autoclavable | |
Cleanroom and Aseptic Environment Documentation and Labeling | |
Sterile |