missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Irradiated Cleanroom Pen
Shop All Micronova Products
Click to view available options
Color:
Black
Blue
Red
Tip Style:
Capped, 0.7 mm Point Tip
Retractable, 0.7 mm Point Tip
Unit Size:
Pack of 100
Pack of 12
Description
Low-sodium ink
The Micronova Irradiated Cleanroom Ballpoint Pens, with low sodium ink and low particulate barrels, are designed for documentation and labeling in cleanrooms and aseptic environments. Gamma irradiated pens are suitable for Aseptic ISO 5 and other clean production areas.
- Ball point cleanroom pens with indelible, low sodium ink
- Designed for documentation and labeling in cleanrooms
- White, high-density polypropylene barrel
- Holds up to IPA, bleach and phenol wipe downs
- Capped or Retractable options available
- Black, blue or red ink
- Available gamma irradiated for aseptic environments
Specifications
Specifications
| Material | HDPE |
| Ruled | No |
| Color | Red |
| Cover Color | White |
| Cover Material | HDPE |
| Description | Capped |
| Dimensions (L x W x H) | 5.75 x 0.375 x 0.375 in.(14.6 x 0.953 x 0.953 cm) |
| Length (English) | 5.75 in. |
| Width (English) | 0.375 in. |
| Width (Metric) | 0.953 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction