Learn More
Micronova™ Slim-T™ Irradiated Mop Covers

These irradiated, low-profile, slip-on mop covers fit onto the 180° swivel TMop™ Adapter to effortlessly clean room surfaces, including soft walls, awkward corners, tight spaces and under equipment. Available in a choice of either smooth or textured polyester fabric.
£194.00
Specifications
Color | White |
---|---|
Sterility | Sterile |
Autoclavable | Autoclavable |
Width (Metric) | 6.4 cm |
Width (English) | 2.5 in. |
Description
The Micronova Irradiated Slim-T™ Mop Covers are rounded, covered sponges that slip onto the TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment.
- Low profile and maneuverable cleanroom T-Mop covers
- Rounded covered sponges easily roll down walls and soft walls
- Excellent on all room surfaces and equipment exteriors
- Easily fits in awkward corners, tight spaces and under equipment
- Gamma Irradiated for aseptic areas
- Fabric options include:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- For use with the 180° swivel TMop™ Adapter
- Available in 10, 12 and 18-inch lengths
- Holds up to strong disinfectants
- Autoclavable
Specifications
White | |
Autoclavable | |
2.5 in. | |
Reusable | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. |
Sterile | |
6.4 cm | |
Chemicals | |
12/Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.