missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Irradiated Cleanroom Vinyl Tape
Irradiated vinyl cleanroom tape with low particulate and bio-burden counts that is ideal for media preparation, batching, color coding, packaging, and other applications within the lab, sterile processing and clean construction areas.
Brand: Fisherbrand™ EGVFP-1WHIR
This item is not returnable.
View return policy
Description
- Irradiated vinyl cleanroom tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind.
- Processed in a clean environment, this tape is designed for light industrial use, clean construction, and sterile processing areas.
- Conformable with rubber adhesive.
- Forms a strong bond with plastics, polymers, and stainless steel.
- Does not leave adhesive residue when removed.
- Ideal for media preparation, batching, color coding with cleanroom pen.
- 3 inch plastic core.
Specifications
Autoclavable | |
Rubber | |
White | |
Roll | |
Cleanroom Tape | |
Sealing, Labeling, Color Coding, Floor Marking | |
36 | |
16 x 10 x 6 in. | |
60°F to 80°F | |
33 m x 25.4 mm (36 yd. x 1 in.) | |
33 m | |
25.4 mm |
Certificate of Conformance, Certificate of Processing, NIKA - FDA, CID, Complies with Federal Specification PPP-T-66Eand CID A-A 1689A | |
Vinyl | |
Matte White | |
Vinyl | |
Sterile | |
3 in. Plastic Core | |
36/Cs. | |
40.6 x 25.4 x 15.24 cm | |
16°C to 27°C | |
36 yd. | |
1 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction