missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated MicroSeal™ and Cuff Tape
BIOPHARMA

Irradiated, conformable, polyethylene tape with perforations at 7.6 cm (3 in) intervals, that is designed to ensure a seal between the glove and garment in cleanroom gowning. Available in smaller widths for plate sealing during environmental monitoring.

Brand:  Micronova™ CSLB-2WHIR

 View more versions of this product

Product Code. 13157316

  • £596.00 / Pack of 24
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Ensures effective seal between glove and garment. Micronova™ CSLB™ Microseal™ Tape includes perforations for tearing at optimal lengths.

Micronova Irradiated MicroSeal™ Cuff Seal Tape is a low-density, low-outgassing polyethylene tape with pressure sensitive, clean-peel acrylic adhesive and perforations at 7.6 cm (3 in.) intervals that allow users to bind and tear at optimum lengths to secure the glove to garment. Available from 0.5 to 3-inch widths; smaller widths are ideal for plate sealing during environmental monitoring.

  • Conformable irradiated polyethylene tape
  • Pressure-sensitive acrylic adhesive
  • Effective seal between the glove and garment
  • Perforations at 7.6 cm (3 in.) intervals
  • Available from 0.5 to 3-inch widths
  • Smaller widths for plate sealing during environmental monitoring
  • Low-density, low-outgassing tape
  • Wound on a 3 in. (7.6 cm) plastic core with no liner
  • The 18-yard roll provides approximately 42 seals; the 36 yd. roll, 84 seals
  • Suitable for food processing and pharmaceutical production
  • Gamma irradiated for aseptic areas
Specifications

Specifications

Not Autoclavable
Acrylic
White
Roll
Cleanroom Tape
Aseptic, Safety Gowning, Rodac Plate Sealing
24/Cs.
40.6 x 25.4 x 20.3 cm
4°C to 88°C
18 yd.
2 in.
ISO 9001 Certified Facility; Certificate of Conformance; Certificate of Irradiation
Polymer
Gloss
Polyethylene
Non-sterile
3 in. Plastic Core
16 x 10 x 8 in.
40°F to 190°F
16.5 m x 50.8 mm (18 yd. x 2 in.)
16.5 m
50.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.