missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Irradiated Polyethylene Cleanroom Tape
This irradiated, polyethylene cleanroom tape, with low particulate and bio-burden counts, is ideal for sealing, color coding and marking in aseptic areas.
£326.00 - £503.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Acrylic |
Material | Polyethylene |
Sterility | Sterile |
For Use With (Application) | Plate sealing, marking and color coding in aseptic environments |
Product Code | Brand | Color | Width (Metric) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) | Width (English) | Price | Quantity & Availability | |||
16285152
|
Fisherbrand™
|
White | 25.4 mm | 1 in. |
£326.00
Pack of 36 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
16215162
|
Fisherbrand™
|
White | 19.05 mm | 0.75 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16295152
|
Fisherbrand™
|
White | 50.8 mm | 2 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16205162
|
Fisherbrand™
|
Transparent | 19.05 mm | 0.75 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16275152
|
Fisherbrand™
|
Transparent | 25.4 mm | 1 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
The Fisherbrand Irradiated Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications within the lab and sterile processing areas.
- Irradiated, pressure-sensitive polyethylene tape
- Ideal for sealing, color coding and marking in aseptic areas
- Excellent for clean construction areas
- Cleanroom processed and wound on a 3-inch plastic core
- Supplied with full certification of irradiation and lot traceability
- Individually double bagged
- Available in a range of widths
- Roll length: 33 m (36 yd.)
Specifications
Not Autoclavable | |
Polyethylene | |
Plate sealing, marking and color coding in aseptic environments | |
16°C to 27°C | |
33 m |
Acrylic | |
Sterile | |
60°F to 80°F | |
36 yd. |