missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Sharpie Fine Point Marker

Irradiated, fine point permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments. Available capped or retractable styles.

Brand:  Micronova™ PEN-25IR

99.80 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 13177726

  • £141.00 / Pack of 12
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Fade and water resistant ink

Micronova Irradiated Sharpie Fine Point Marker is the original pen style, industry standard permanent marker. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.

  • Fine point sharpie marker
  • Marks permanently on most surfaces
  • Writes on cold or wet surfaces, plastic bags and disposable lab-ware
  • Nontoxic, permanent, quick drying, alcohol-based ink
  • Fade and water resistant
  • Available capped or retractable styles, red, blue or black inks
  • Gamma irradiated for Aseptic ISO 5 and other clean production areas
Specifications

Specifications

HDPE
HDPE
7 in. x 0.5 x 0.5 (17.8 x 1.27 x 1.27 cm)
17.8 cm
1.27 cm
ISO 9001 Certified Facility; Certificate of Irradiation Processing; Certificate of Conformance
1.27 cm
Cleanroom and Aseptic Environment Documentation and Labeling
Retractable Cleanroom Marker
8 x 8 x 8 in.
1.0 mm Fine Point
Black
Retractable fine tip permanent marker
7 in.
0.5 in.
Not Autoclavable
0.5 in.
Reusable
Individually bagged, 4 per double bag, 12 per third bag (case pack)
12/Pk.
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.