Learn More
Micronova™ Irradiated Sharpie Fine Point Markers
An irradiated, fine point permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments. Available capped or retractable styles.
Brand: Micronova™ PEN-20IRDB
62.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.36000kg
Description
Fade and water resistant ink
The Micronova Irradiated Sharpie Fine Point Marker is the original pen style, industry standard permanent marker. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.
- Fine point sharpie marker
- Marks permanently on most surfaces
- Writes on cold or wet surfaces, plastic bags and disposable lab-ware
- Nontoxic, permanent, quick drying, alcohol-based ink
- Fade and water resistant
- Available capped or retractable styles, red, blue or black inks
- Gamma irradiated for Aseptic ISO 5 and other clean production areas
Specifications
HDPE | |
6 in. | |
Not Autoclavable | |
Cleanroom and Aseptic Environment Documentation and Labeling | |
Individually double bagged, 12 per outer bag (case pack) | |
12 Pk. | |
1.0 mm Fine Point |
Black | |
15.2 cm | |
No | |
Cap | |
Cleanroom Marker | |
Sterile |