missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Irradiated Sharpie Fine Point Markers
An irradiated, fine point permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments. Available capped or retractable styles.
£52.27 - £139.00
Specifications
Material | HDPE |
---|---|
Autoclavable | Not Autoclavable |
Disposable | No |
Sterility | Sterile |
Tip Style | 1.0 mm Fine Point |
Product Code | Brand | Color | Length (English) | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (English) | Packaging | Price | Quantity & Availability | |||
12837053
|
Micronova™
PEN-20IR |
Black | 6 in. | Individually bagged, 4 per double bag, 12 per third bag (case pack) |
£52.27
Pack of 12 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||
15387863
|
Micronova™
PEN-20IRDB |
Black | 6 in. | Individually double bagged, 12 per outer bag (case pack) |
£80.91
Pack of 12 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
13177726
|
Micronova™
PEN-25IR |
Black | 7 in. | Individually bagged, 4 per double bag, 12 per third bag (case pack) |
£139.00
Pack of 12 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
13157726
|
Micronova™
PEN-22IR |
Blue | 6 in. | Individually bagged, 4 per double bag, 12 per third bag (case pack) |
£106.00
Pack of 12 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
13197726
|
Micronova™
PEN-26IR |
Blue | 7 in. | Individually bagged, 4 per double bag, 12 per third bag (case pack) |
£114.00
Pack of 12 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
13167726
|
Micronova™
PEN-23IR |
Red | 6 in. | Individually bagged, 4 per double bag, 12 per third bag (case pack) |
£106.00
Pack of 12 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||
13107736
|
Micronova™
PEN-27IR |
Red | 7 in. | Individually bagged, 4 per double bag, 12 per third bag (case pack) |
£114.00
Pack of 12 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
Description
Fade and water resistant ink
The Micronova Irradiated Sharpie Fine Point Marker is the original pen style, industry standard permanent marker. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.
- Fine point sharpie marker
- Marks permanently on most surfaces
- Writes on cold or wet surfaces, plastic bags and disposable lab-ware
- Nontoxic, permanent, quick drying, alcohol-based ink
- Fade and water resistant
- Available capped or retractable styles, red, blue or black inks
- Gamma irradiated for Aseptic ISO 5 and other clean production areas
Specifications
HDPE | |
No | |
1.0 mm Fine Point |
Not Autoclavable | |
Sterile |