missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Irradiated Sharpie Ultra Fine Markers
Shop All Micronova Products

Click to view available options
Color:
Black
Blue
Red
Product Type:
Permanent Marker
Smear-Proof Marker
Unit Size:
Pack of 12
Description
Micronova Irradiated Sharpie Ultra Fine Marker is the original pen style, industry standard permanent marker with an ultra fine point. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.
- Ultra fine point capped sharpie marker
- Marks permanently on most surfaces
- Writes on cold or wet surfaces, plastic bags and disposable lab-ware
- Nontoxic, permanent, quick drying, alcohol-based ink
- Gamma irradiated for aseptic ISO 5 and other clean production areas
- Fade and water resistant
- Available red, blue or black inks
Specifikationer
Specifikationer
| Material | HDPE |
| Ruled | No |
| Color | Black |
| Cover Color | Black |
| Cover Material | HDPE |
| Dimensions (L x W x H) | 6 x 0.5 x 0.5 in. (15.24 x 1.27 x 1.27 cm) |
| Length (English) | 6 in. |
| Length (Metric) | 15.24 cm |
| Width (English) | 0.5 in. |
| Width (Metric) | 1.27 cm |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering