Learn More
Micronova™ Irradiated Vinyl Cleanroom Tape
This irradiated vinyl cleanroom tape, with rubber, clean-peel adhesive, is extremely conformable and ideal for media preparation, batching, color-coding and packaging in critical and aseptic processing applications.
Brand: Micronova™ CR100-1WHIR
782.94 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 04
Additional Details : Weight : 0.21000kg
Includes: Certificate of irradiation and lot traceability
Description
Used for media preparation, batching, color coding and packaging
The Micronova Irradiated Vinyl Cleanroom Tape is designed to limit particulate and bio-burden counts in critical and aseptic processing applications. This extremely conformable tape is ideal for sealing curved and irregular surfaces and the synthetic rubber adhesive ensures clean peel from wafer cartridges and most cleanroom work surfaces.
- Irradiated, ultra processed, pressure-sensitive vinyl tape
- Low particulate and bio-burden counts
- Synthetic rubber adhesive, ensures clean peel from most surfaces
- Extremely conformable; tapes and seals curved and irregular surfaces
- Ideal for batching, color coding, packaging, etc. in aseptic areas
- Excellent for clean construction areas
- Can be written on with cleanroom pen
- Cleanroom processed and wound on a plastic core
- Supplied with full certification of irradiation and lot traceability
- Individually double bagged
- Available in Transparent, White and Light Blue
- Available in 1/2, 3/4, 1 and 2-inch of widths
- Roll length: 33 m (36 yd.)
Specifications
Not Autoclavable | |
White | |
Cleanroom Tape | |
Plate Sealing, Marking and Color Coding in Aseptic Environments | |
16°C to 27°C | |
36 yd. | |
1 in. |
Rubber | |
Vinyl, Plastic | |
Sterile | |
60°F to 80°F | |
33 m x 25.4 mm (36 yd. x 1 in.) | |
33 m | |
25.4 mm |