missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Extension Pump Tubing, PharMed™ BPT
Ismatec™ Extension Pump Tubing protects light-sensitive samples
Brand: Ismatec™ 95809-30
Code : XX
Additional Details : Weight : 0.80000kg
Description
Specifications
Extension Tubing | |
0.0448 in. | |
PharMed BPT | |
30.4 m | |
1.14 mm x 30.4 m L |
Yes | |
1.14 mm | |
100 ft. | |
Ismatec pumps | |
Tan |