missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Extension Pump Tubing, PharMed™ BPT

Ismatec™ Extension Pump Tubing protects light-sensitive samples

Brand:  Ismatec™ 95809-48

 View more versions of this product

Product Code. 11907945

  • £305.00 / 30m
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Specifications

    Specifications

    Extension Pump Tubing
    0.1098 in.
    PharMed BPT
    30.4 cm
    2.79 mm x 30.4 m L
    Autoclavable
    2.79 mm
    100 ft.
    Ismatec pumps
    Tan
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers