missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Extension Pump Tubing, Puri-Flex™

Ismatec™ Extension Pump Tubing is long life tubing for pharma and bio-process applications

Brand:  Ismatec™ 96418-18

 View more versions of this product

Product Code. 11739819

  • £97.80 / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Applications: General-purpose lab use requiring high performance and long life
  • Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
  • Certifications: FDA-compliant (21 CFR 177.2600), meets USP Class VI requirements, manufactured according to GMP
  • Temperature range: –58 to 275°F (–50 to 135°C)
  • Sterilize: Autoclave, ethylene oxide, or gamma irradiation
  • Specifications

    Specifications

    Extension Pump Tubing
    0.02 in.
    Puri-Flex
    15.2 m
    0.51 mm ID x 15.2 m L
    Autoclavable
    0.51 mm
    50 ft.
    Ismatec pumps
    Translucent
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers