missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ FDA-Compliant Viton Tubing
Ideal for pharmaceutical, biotech, and general-purpose lab applications. Use this tubing for sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport
£257.00
Specifications
Description | 3-Stop Tubing. Ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding. Heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. |
---|---|
Material | Viton |
For Use With (Application) | Pharmaceutical, biotech, and general-purpose lab applications. Sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport. Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications |
Packaging Quantity | 12/Pk. |
Resistance Properties | Resistant to ozone and UV light ΓÇö won't crack, swell, or harden. |
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Price | Quantity & Availability | |||||
11795529
|
Ismatec™
97629-30 |
32 mm |
£257.00
Pack of 12 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
11745858
|
Ismatec™
97629-38 |
61 mm |
£257.00
Pack of 12 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
Description
Resistant to ozone and UV light Won't crack, swell or harden Translucent yellow color Tubing comes in various formulations for almost any pumping application- Three pre-attached tubing stops give you two sections.
- When one section of tubing fatigues, a fresh section is ready to use.
- The stops on the three-stop tubing are color-coded according to tubing ID.
- Use three-stop tubing with any of the Ismatec minicartridge pumps and pump heads.
- Minicartridges withstand pressures up to 22psi (1.5 bar).
- Ultra-smooth inner bore, excellent biocompatibility for sensitive applications.
- Non-cytotoxic, non-pyrogenic and non-hemolytic.
- Low protein binding.
- Heat-sealable, bondable, sterile-weldable and custom moldable for assemblies.
Specifications
3-Stop Tubing. Ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding. Heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. | |
Pharmaceutical, biotech, and general-purpose lab applications. Sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport. Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications | |
Resistant to ozone and UV light ΓÇö won't crack, swell, or harden. | |
Translucent Yellow |
Viton | |
12/Pk. | |
Max: 350mL/min |