missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Ismatec IP Digital Peristaltic Pump
Ismatec™ IP digital peristaltic multichannel pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow.
Brand: Cole-Parmer™ 78011-09
Additional Details : Weight : 4.00000kg
Description
- Smooth, precise flow and fewer tubing changes
- Planetary drive with 8 stainless steel rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
- Four-digit LED display facilitates repeatability
- Control pump via 6-button keypad or analog and TTL external signals
- Automatic occlusion cartridges are easy to use and provide reproducible results
- Flow rate of 0.002 to 44 mL/min. per channel
Specifications
Better Than ±1% | |
0.008 to 176 mL/min. | |
0.4 to 45 rpm | |
Painted Steel | |
230 V |
Variable-Speed Digital | |
14.5 psi | |
Click-N-Go Cartridge and Power Cord | |
Cartridge | |
50/60 Hz |