missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Reglo Digital Miniflex Pumps
Versatile pumps with an intuitive touch-screen interface for accurate low-flow fluid delivery.
£3545.00 - £4410.00
Specifications
Control Type | Digital Variable Speed |
---|---|
Display Type | Touchscreen |
Enclosure Rating | IP31 |
Maximum Pressure | Dependent on tubing |
Motor Speed | 0.1 to 350 rpm |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
16426649
|
Ismatec™
78018-40 |
0.004 to 365 mL/min. |
£4410.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16436649
|
Ismatec™
78018-42 |
0.004 to 190 mL/min. |
£3545.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Flexible operational control via screen, MasterflexLive™, or analog remote control
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Miniflex pump head accepts continuous tubing for clean, uninterrupted fluid paths
Specifications
Digital Variable Speed | |
IP31 | |
0.1 to 350 rpm | |
RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25 | |
ABS Plastic and Aluminum | |
90 to 260 VAC |
Touchscreen | |
Dependent on tubing | |
Yes | |
Pump drive, pump head, and power adapter with 6 ft. (1.8 m) line cord | |
22.9 x 14.7 x 15.7 cm | |
90/260 VAC |