missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Reglo Digital Multichannel Pumps
Versatile multichannel pumps with an intuitive touch-screen interface for accurate low-flow fluid delivery.
Brand: Ismatec™ 78018-22
4449.15 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Flexible operational control via screen, MasterflexLive™, or analog remote control
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Cassette pump models accept 3-stop tubing for easy loading and secure retention
Specifications
4 | |
Touchscreen | |
0.0002 to 57 mL/min. | |
0.1 to 160 rpm | |
RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25 | |
ABS Plastic and Aluminum | |
22.1 x 14.7 x 15.7 cm | |
90/260 VAC |
Digital Variable Speed | |
IP31 | |
Dependent on tubing | |
Yes | |
Pump drive, pump head, cassettes, and power adapter with 6 ft. (1.8 m) line cord | |
8 | |
90 to 260 VAC |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ismatec™ Reglo Digital Multichannel Pumps > Flow Rate Per Channel: 57 mL/min; Number of Channels: 4
Spot an opportunity for improvement?Share a Content Correction