missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Reglo Digital Multichannel Pumps
Versatile multichannel pumps with an intuitive touch-screen interface for accurate low-flow fluid delivery.
£3650.00 - £5215.00
Specifications
Control Type | Digital Variable Speed |
---|---|
Display Type | Touchscreen |
Enclosure Rating | IP31 |
Maximum Pressure | Dependent on tubing |
Motor Speed | 0.1 to 160 rpm |
Product Code | Brand | Channels | Flow Rate | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Channels | Flow Rate | Price | Quantity & Availability | ||||
16406649
|
Ismatec™
78018-22 |
4 | 0.0002 to 57 mL/min. |
£5215.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16416649
|
Ismatec™
78018-24 |
4 | 0.0001 to 38 mL/min. |
£4035.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16466639
|
Ismatec™
78018-10 |
2 | 0.0002 to 68 mL/min. |
£3650.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16486639
|
Ismatec™
78018-14 |
2 | 0.0001 to 38 mL/min. |
£3840.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16496639
|
Ismatec™
78018-20 |
4 | 0.0002 to 68 mL/min. |
£5050.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- 5 in. (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Flexible operational control via screen, MasterflexLive™, or analog remote control
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Cassette pump models accept 3-stop tubing for easy loading and secure retention
Specifications
Digital Variable Speed | |
IP31 | |
0.1 to 160 rpm | |
RJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25 | |
ABS Plastic and Aluminum | |
90 to 260 VAC |
Touchscreen | |
Dependent on tubing | |
Yes | |
Pump drive, pump head, cassettes, and power adapter with 6 ft. (1.8 m) line cord | |
22.1 x 14.7 x 15.7 cm | |
90/260 VAC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ismatec™ Reglo Digital Multichannel Pumps