Learn More
Ismatec™ REGLO-Z Pulsefree Dispensing Pump
Use these pumps for pulsefree Dispensing with excellent repeatability. Ismatec™ REGLO-Z Pulsefree Dispensing Pumps feature 15 interchangeable pump heads and a closed-loop control for pressure independent speed.
Brand: Masterflex ISM901B
Code : A0
Additional Details : Weight : 1.70000kg
Description
Operating Panel- 6-button membrane key-pad
- LED display
- pumping by drive speed (rpm)
- Pumping by flow rate (mL/min.)
- Adjustable stroke volume
- Dispensing by volume (mL)
- Dispensing by time (0.1 sec. up to 999 hours)
- Dispensing by volume within a pre-set time
- Interval dispensing by volume with a pause
- Interval dispensing by time with a pause
- Setting the number of dispensing cycles
- Pause time setting (from 0.1 sec. up to 999 hours)
- Piston stroke back-steps for drip-free dispensing
- Reversible rotation direction
- For flow rate (mL/min.)
- For dispensing volume (mL)
Specifications
LCD | |
0.85 to 3200 mL/min. | |
REGLO-Z | |
135 mm | |
Pulsefree Dispensing Pump | |
100 to 230 V |
100/230 V 50/60 Hz 140 w | |
50/60 Hz | |
178 mm | |
100 mm | |
140 w |