missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO 7010 Sign - Fire hose reel
Prevent costly accidents with ISO 7010 safety signs for optimal impact and recognizability.
£9.25 - £14.55
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15684367
|
Brady™
817046 |
148 mm | 148 mm |
£9.25
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15694367
|
Brady™
817047 |
200 mm | 200 mm |
£10.50
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15614377
|
Brady™
817050 |
315 mm | 315 mm |
£14.55
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
1 Ea. | |
1.501 mm | |
Square | |
White on Red |
Polypropylene | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |