missing translation for 'onlineSavingsMsg'
Learn More

Hopen™ Iso Air Cleanroom Masks with Earloops
GREENER_CHOICE

ISO Air cleanroom masks are ISO 5 Grade B with optimal comfort thanks to soft and non-irritating elastics. Made with Mass Balance approach from recycled materials.

Brand:  Hopen™ 60.712M

66.50 GBP valid until 2025-03-09
Use promo code "24130" to get your promotional price.


 View more versions of this product

Product Code. 17714789

  • £66.60 / Pack of 400
Estimated Shipment: 10-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Low particle release: Helmke drum tested for use in clean rooms
  • High filtration efficiency of particles, bacteria and viruses
  • Adaptable to users and protocols with two sizes available
  • Headloops improve comfort for the user by making it easier to put on
  • Softex technology limits risk of particulate contamination while reducing risk of skin irritation for the user
  • Origami folding and double elastics technology ensure optimal fit
  • Adjustable and malleable nose clip prevents glasses from fogging up
  • ISO AIR range is manufactured in an ISO 8 classified clean room
  • Made in France
Specifications

Specifications

Cleanroom Face Mask
Earloops
Pleated
Class 100 (ISO 5)
Industry
White
Medium
Grade B
>99%
60.712
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hopen™ Iso Air Cleanroom Masks with Earloops > Iso Air Cleanroom Masks with Earloops; Color: White; Size: Medium; Cleanroom Class: Class 100/ISO 5; For Use With (Application): Industry; Style: Pleated

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.