missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hopen™ Iso Air Cleanroom Masks with Headloops

ISO Air cleanroom masks are ISO 3 Grade B and easy to put on with increased comfort thanks to its double elastic technology. Made with Mass Balance approach from recycled materials.
Brand: Hopen™ 60.702
134.01 GBP valid until 2025-03-09
Use promo code "24130" to get your promotional price.
This item is not returnable.
View return policy
Description
- Low particle release: Helmke drum tested for use in clean rooms
- High filtration efficiency of particles, bacteria and viruses
- Adaptable to users and protocols with two sizes available
- Headloops improve comfort for the user by making it easier to put on
- Softex technology limits risk of particulate contamination while reducing risk of skin irritation for the user
- Origami folding and double elastics technology ensure optimal fit
- Adjustable and malleable nose clip prevents glasses from fogging up
- ISO AIR range is manufactured in an ISO 8 classified clean room
- Made in France
Specifications
Cleanroom Face Mask | |
Headband | |
210 x 90 mm | |
Grade B | |
>99% | |
60.702 |
White | |
Medium | |
Pleated | |
Class 1 (ISO 3) | |
Industry |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hopen™ Iso Air Cleanroom Masks with Headloops > ISO AIR with Headloops; Color: White; Dimensions (L x W): 210 x 90 mm; Size: Medium; Cleanroom Class: Class 1/ISO 3; Style: Pleated
Spot an opportunity for improvement?Share a Content Correction