missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hopen™ Iso Air Cleanroom Masks with Ties
ISO Air cleanroom masks have long ties for easy donning and are made with the Mass Balance approach from recycled materials.
£85.45 - £165.00
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Fastening Type | Ties |
Style | Pleated |
Certifications/Compliance | Grade B |
Description
- Low particle release: Helmke drum tested for use in clean rooms
- High filtration efficiency of particles, bacteria and viruses
- Adaptable to users and protocols with two sizes available
- Headloops improve comfort for the user by making it easier to put on
- Softex technology limits risk of particulate contamination while reducing risk of skin irritation for the user
- Adjustable and malleable nose clip prevents glasses from fogging up
- ISO AIR range is manufactured in an ISO 8 classified clean room
- Made in France
Specifications
Cleanroom Face Mask | |
Ties | |
Grade B | |
>99% | |
60.720 |
White | |
Pleated | |
Class 100 (ISO 5) | |
Industry |