missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hopen™ Iso Air Duckbill Cleanroom Masks
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
ISO Air duckbill cleanroom masks provide a large breathing chamber and are made with the Mass Balance approach from recycled materials.
£140.00 - £145.00
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Color | White |
Style | Pouch |
Certifications/Compliance | Grade B |
Cleanroom Class | Class 1 (ISO 3) |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17754789
![]() |
Hopen™
60.754M |
Medium |
£140.00
Pack of 300 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||||
17744789
![]() |
Hopen™
60.754L |
Large |
£145.00
Pack of 300 |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||||
Description
- Low particle release: Helmke drum tested for use in clean rooms
- High filtration efficiency of particles, bacteria and viruses
- Adaptable to users and protocols with two sizes available
- Highly breathable thanks to a large breathing chamber
- Softex technology limits risk of particulate contamination while reducing risk of skin irritation for the user
- Adjustable and malleable nose clip prevents glasses from fogging up
- ISO AIR range is manufactured in an ISO 8 classified clean room
- Made in France
Specifications
Cleanroom Face Mask | |
Pouch | |
Class 1 (ISO 3) | |
60.754 |
White | |
Grade B | |
Industry |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hopen™ Iso Air Duckbill Cleanroom Masks