missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign 'Wear Laboratory Coat,' Dutch
Safety Sign to signify that a laboratory coat must be worn.
Brand: Brady™ 311426
Additional Details : Weight : 0.12000kg
Description
- Provide visual warning that laboratory coat must be worn in the area
Specifications
Polypropylene | |
8.27 x 5.83 in. | |
Facility Identification, Safety Identification | |
1.55 mm | |
-40°C to +120°C | |
-40°F to +248°F | |
210 x 148 mm | |
Safety Sign |
1 Sign | |
Surface Mount | |
8.27 in. | |
5.83 in. | |
Rectangular | |
Dutch | |
Wear Laboratory Coat | |
White on Blue |