missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign 'Wear Laboratory Coat,' French
Safety Sign to signify that a laboratory coat must be worn.
Brand: Brady™ 311396
This item is not returnable.
View return policy
Description
- Provide visual warning that laboratory coat must be worn in the area
Specifications
M/M059/FR797/PP-450X150-1 | |
1 Sign | |
Surface Mount | |
5.91 in. | |
17.72 in. | |
Rectangular | |
French | |
Wear Laboratory Coat | |
White on Blue |
Polypropylene | |
5.91 x 17.72 in. | |
Facility Identification, Safety Identification | |
1.55 mm | |
-40°C to +120°C | |
-40°F to +248°F | |
150 x 450 mm | |
Safety Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction