missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Universal Sign 'Wear Laboratory Coat'
Safety Sign to signify that a laboratory coat must be worn.
Brand: Brady™ 311367
3.85 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Provide visual warning that laboratory coat must be worn in the area
Specifications
Gloss | |
1 Sign | |
Permanent | |
Surface Mount | |
0.099 mm | |
Round | |
Universal | |
Wear Laboratory Coat | |
White on Blue |
Polyester | |
7.87 in. Dia. | |
200 mm | |
Facility Identification, Safety Identification | |
-40°C to +110°C | |
-40°F to +230°F | |
20 x 20 cm | |
Safety Sign |