missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Universal Sign 'Wear Laboratory Coat'
Safety Sign to signify that a laboratory coat must be worn.
Brand: Brady™ 311366
This item is not returnable.
View return policy
Description
- Provide visual warning that laboratory coat must be worn in the area
Specifications
M/M059/NT/PE-DIA150-1 | |
Polyester | |
5.91 in. Dia. | |
150 mm | |
Facility Identification, Safety Identification | |
-40°C to +110°C | |
-40°F to +230°F | |
15 x 15 cm | |
Safety Sign |
Gloss | |
1 Sign | |
Permanent | |
Surface Mount | |
0.099 mm | |
Round | |
Universal | |
Wear Laboratory Coat | |
White on Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ ISO Safety Universal Sign 'Wear Laboratory Coat' > ISO Safety Sign Wear Laboratory Coat; Dimensions (L x W): 15 x 15 cm; Languages: Universal; Material: Polyester; Shape: Round
Spot an opportunity for improvement?Share a Content Correction