missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Square Aluminum Safety Sign 'Fire Alarm Flashing Light'
ISO Safety Sign displaying flashing fire alarm and flames.
Brand: Brady™ 311211
Additional Details : Weight : 0.03000kg
Descripción
- To indicate a device that flashes to indicate that the fire alarm has operated
Especificaciones
Aluminum | |
Surface Mount | |
3.94 in. | |
-40°C to +140°C | |
-40°F to +284°F | |
100 x 100 mm | |
Safety Sign |
1 Sign | |
Facility Identification, Safety Identification | |
3.94 in. | |
Square | |
Universal | |
Fire Alarm Flashing Light | |
White on Red |