missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Square Polyester Safety Sign 'Fire Alarm Flashing Light'
ISO Safety Sign displaying flashing fire alarm and flames.
£3.00 - £13.60
Specifications
Material | Polyester |
---|---|
Quantity | 1 Sign |
Adhesive Type | Permanent |
Mounting Type | Surface Mount |
For Use With (Application) | Facility Identification, Safety Identification |
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
17841795
|
Brady™
311199 |
White on Red | 100 x 100 mm |
£3.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17891765
|
Brady™
311200 |
White on Red | 148 x 148 mm |
£3.55
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17871765
|
Brady™
311201 |
White on Red | 200 x 200 mm |
£4.70
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17881765
|
Brady™
311202 |
White on Red | 250 x 250 mm |
£6.95
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17821695
|
Brady™
311203 |
White on Red | 315 x 315 mm |
£11.95
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17811775
|
Brady™
311204 |
White on Red | 400 x 400 mm |
£13.60
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17861695
|
Brady™
311214 |
Photoluminescent on Red | 100 x 100 mm |
£4.55
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17861715
|
Brady™
311217 |
Photoluminescent on Red | 100 x 100 mm |
£5.65
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17851795
|
Brady™
311215 |
Photoluminescent on Red | 150 x 150 mm |
£4.65
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17801705
|
Brady™
311218 |
Photoluminescent on Red | 150 x 150 mm |
£6.30
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17801775
|
Brady™
311216 |
Photoluminescent on Red | 200 x 200 mm |
£6.35
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17851775
|
Brady™
311219 |
Photoluminescent on Red | 200 x 200 mm |
£8.25
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- To indicate a device that flashes to indicate that the fire alarm has operated
Specifications
Polyester | |
Permanent | |
Facility Identification, Safety Identification | |
Universal | |
Safety Sign |
1 Sign | |
Surface Mount | |
Square | |
Fire Alarm Flashing Light |