missing translation for 'onlineSavingsMsg'
Learn More

Alla France™ ISO Standard Hydrometer

Use these hydrometers for a variety of applications. Alla France™ ISO Standard Hydrometer feature a benchmark engraved on the stem to show any displacement of the scale.

£62.45

Specifications

Quantity 1Each
Type ISO Standard Hydrometer
View More Specs

Products 1
Product Code Brand Density (Metric) Length (Metric) Price Quantity & Availability  
Product Code Brand Density (Metric) Length (Metric) Price Quantity & Availability  
11753423
View Documents Promotion Details
Alla France™
3100MC130/20/H-QP
0.130 to 0.140g/mL 250 mm
£62.45
Each
View alternative products
Save Up to 
»
Estimated Shipment: 07-08-2024
to see stock.
Add to basket
 
Description

Description

  • Density Hydrometers (g/mL)
  • ISO, BS, DIN, NF... MRA Traceable
  • General Purpose at 20°C
  • The scale of the hydrometer is fully marked with all the reference norms, the calibration temperature, the surface tension, the individual number of the instrument, the serial number and the ALLA FRANCE logo
  • Reading below meniscus.
  • Systematically delivered with a Traceability and Conformity Certificate.
  • On request, can be supplied with “EU” Traceable Calibration Certificate or “EO” Official Calibration Certificate
Calibrated according to the following surface tensions:
  • from 0.600 to 1.000 g/mL= 16 at 35 mN/m (low tension)
  • from 1.000 to 1.300 g/mL= 55 mN/m (medium tension)
  • from 1.300 to 2.000 g/mL= 75 mN/m (high tension)
Specifications

Specifications

1Each
ISO Standard Hydrometer
Videos
SDS
Documents

Documents

Product Certifications