missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Versilon™ Iso-Versinic Tubing
Fluoroelastomer, chemical transfer Versilon™ Iso-Versinic Tubing is ideal for transferring highly aggressive chemicals.
Brand: Saint Gobain Life Sciences 770440-05
Code : 02
Additional Details : Weight : 0.80000kg
Description
- Versilon™ Iso-Versinic tubing from Saint-Gobain is ideal for transferring highly aggressive chemicals.
- It can withstand severe environments and offers outstanding resistance to aging and weathering.
- This tubing is available in metric sizes and two different shore hardnesses: 60 Shore A for diameters smaller than 4 mm x 6 mm and 70 Shore A for diameters larger than 4 mm x 8 mm.
Specifications
Transfer Tubing | |
0.47 in. | |
Fluoroelastomer | |
17 mm | |
5 m | |
2.5 mm | |
-4°F | |
1 Ea. | |
70 (Shore A) | |
200°C |
Autoclavable | |
12 mm | |
0.67 in. | |
16.4 ft. | |
0.1 in. | |
For the transfer of highly aggressive chemicals | |
-20°C | |
Black | |
392°F |