missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Sterile Bouffant with Elastic Headband
Shop All DuPont Products

Click to view available options
Size: Universal
Description
- Clean-processed and gamma-sterilized.
- Elastic headband.
- One Size fits most
- Available in white

Specifications
Specifications
Product Type | Cleanroom Bouffant |
Size | Universal |
Material | Flashspun HDPE |
Color | White |
Disposable | Single-use |
Model | D15466053 |
Sterility | Sterile |
Certifications/Compliance | ISO 11137-1, PPE Category 1 |
Packaging Type | Individually Packed |
Quantity | 250/Pk. |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Dupont Tyvek IsoClean design
-
Dupont Tyvek Packaging for CE certified IsoClean garments
-
DuPont Tyvek IsoClean
Documents
Scientific Resources
Brochures
IsoClean
File size: 1.5 MB
Posters
Clenroom gowning Poster
File size: 516.2 kB
Product Information
Product Information
IsoClean FAQ
File size: 122.3 kB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
ASH2331142 | Certificate of Compliance | 10/11/2023 | D15466053 |
AHS2331142 | Certificate of Sterility | 05/09/2023 | D15466053 |
AHS2302132 | Certificate of Sterility | 08/02/2023 | D15466053 |
AHS2239155 | Certificate of Sterility | 16/11/2022 | D15466053 |
AHS2235148 | Certificate of Sterility | 28/09/2022 | D15466053 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
New Offer Save Up to 92%
The user should make the risk assessment to determine the protection required.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek™ IsoClean™ Sterile Bouffant with Elastic Headband >
Spot an opportunity for improvement?Share a Content Correction