missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Sterile Hood and Mask
Shop All DuPont Products

Click to view available options
Size: Universal
Description
HOOD:
- Clean-processed and gamma-sterilized
- Bound internal seams
- Bound head opening
- Ties with loops for adjustable fit
- White, one size.
MASK:
- Pleated polyethylene outer
- 17.5cm wide.
- Sterile
- Blue

Specifications
Specifications
Product Type | Hood and Mask |
Size | Universal |
Material | Flashspun HDPE, Polyethylene |
Color | White, Blue |
Closure Type | Ties with Loops |
Disposable | Single-use |
Model | D15466048 |
Seam Type | Bound |
Sterility | Sterile |
Certifications/Compliance | Sterilized by gamma-irradiation to SAL of 10-6 (ISO 11137-1), Full traceability on all sterilized apparel with certificates of sterility available, Suitable for use in GMP class C/D (ISO Class 6-9) clean rooms with or without Bioburden Control Areas, PPE Category I |
Show More |
Videos
-
Dupont Tyvek IsoClean design
-
Dupont Tyvek Packaging for CE certified IsoClean garments
-
DuPont Tyvek IsoClean
Documents
Scientific Resources
Brochures
IsoClean
File size: 1.5 MB
Posters
Clenroom gowning Poster
File size: 516.2 kB
Product Information
Product Information
IsoClean FAQ
File size: 122.3 kB
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
AHS1637308 | Certificate of Sterility | 21/09/2022 | D15466048 |
AHS2204139 | Certificate of Sterility | 09/02/2022 | D15466048 |
AHS2150150 | Certificate of Sterility | 12/01/2022 | D15466048 |
AHS2142165 | Certificate of Sterility | 12/01/2022 | D15466048 |
AHS2139169 | Certificate of Sterility | 22/12/2021 | D15466048 |
The user should make the risk assessment to determine the protection required.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek™ IsoClean™ Sterile Hood and Mask >
Spot an opportunity for improvement?Share a Content Correction