missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Sterile Sleeves
152.54 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Length (Metric): 45 cm
Description
- 45 cm long sleeve
- Bound seams
- Tunneled elastication at wrist and bicep
- Clean-processed and gamma-sterilized
- White, one size
Specifications
Size | Standard |
Construction | Flash-spun HDPE |
Product Type | Controlled Environment Sleeve |
Material | HDPE |
Color | White |
Sterility | Sterile |
Disposable | Single-use |
Seam Type | Bound |
Cuff Style | Elastic |
Model | D15466036 |
Show More |
The user should make the risk assessment to determine the protection required.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'