missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Boot Covers
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
214.70 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Available in sizes S to XL.
- Clean-processed and gamma-sterilized.
- Bound internal seams.
- Tunnelled elastication at shin and ankles.
- Ankle ties.
- Gripper™ soles provide enhanced slip-retardance and robustness.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Size | Small |
Material | Tyvek™ IsoClean™ |
Color | White |
Disposable | Single-use |
Sterility | Sterile |
Sole Type | Anti-skid |
Seam Type | Bound |
For Use With (Application) | Biotech, Pharmaceutical, Medical Device Manufacturing, Food Processing, Cosmetics, Other Critical Environments |
Certifications/Compliance | Clean-processed and sterilized by gamma-irradiation to SAL of 10-6 (ISO 11137-1), Suitable for use in GMP class A/B (ISO Class 5) clean rooms, PPE Category I |
Packaging Quantity | 100/Cs. |
Vedi altri risultati |
The user should make the risk assessment to determine the protection required.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'