missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isopropanol, 99.5%, for analysis, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
2.5 L
10 L
25 L
Packaging:
EcoSafPak™ Glass Bottle
Glass Bottle
Metal Drum
Plastic Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For analysis
Specifications
Specifications
Melting Point | -89.5°C |
Absorbance | 0.01 max. (EurPh) at 310nm, 0.02 max. (EurPh) at 290nm, 0.03 max. (EurPh) at 270nm, 0.1 max. (EurPh) at 250nm, 0.3 max. (EurPh) at 230nm |
Color | Colorless |
Density | 0.7850g/mL |
Boiling Point | 81.0°C to 83.0°C |
Quantity | 1 L |
Flash Point | 12°C |
Infrared Spectrum | Authentic |
Packaging | EcoSafPak™ Glass Bottle |
Physical Form | Liquid |
Show More |
Safety and Handling
Product Identifier
- Isopropanol
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'