missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isopropanol, 99.5%, for HPLC gradient grade, Thermo Scientific Chemicals
35.65 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Use promo code "21743" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For HPLC
Specifications
Melting Point | -89.5°C |
Absorbance | (1 cm cell vs HPLC grade water), (1 cm cell vs HPLC grade water) at 0nm, 0.005 max. at 260nm, 0.005 max. at 270nm, 0.01 max. at 250nm, 0.05 max. at 240nm, 0.1 max. at 230nm, 0.2 max. at 220nm, cut off at 205nm |
Color | Orange to White |
Acidity | 0.0001 meq/g max. |
Alkalinity | 0.0001 meq/g max. |
Density | 0.7850g/mL |
Boiling Point | 81.0°C to 83.0°C |
Quantity | 1 L |
Flash Point | 12°C |
Packaging | Glass Bottle |
Show More |
Safety and Handling
Product Identifier
- Isopropanol
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'