Learn More
AGMA Isopropanol 99 Wipes
Effortlessly degrease your equipment and hard surfaces with a tough 99% IPA wipe designed to withstand the most challenging environments.
Brand: AGMA 47680
Description
Suitable for use on most hard surfaces, AGMA's Isopropanol 99 Wipes provide good solvency and rapid evaporation. A key product in The selection of High Precision Cleaners, The Isopropanol 99 wipes are industry acclaimed and Rolls Royce approved – they are extremely absorbent and designed to meet the toughest of tests. The wipes are impregnated with pharmaceutical-grade IPA 99.7% and are safely stored in a heat sealed foil bag to prevent alcohol loss both before and during use.
The NON-WOVEN wipe has been carefully selected to meet demanding industrial requirements and is virtually indestructible under conditions of use by hand.
- Contains 300 heavy duty, large low particulate polyester cellulose wipes
- Impregnated with IPA 99.7%
- Each wipe has a basis weight of 66 g per m2
- Each wipe measures 21 x 25 cm
- Used by a wide range of industrial sectors which include Aerospace, Automotive, Defence, Engineering, Electronics, Paint and Marine.
- Suggested applications include:
- Removal of oil and grease based soils
- Removal of general grime
- Cleaning of components prior to welding
- Cleaning of components prior to painting
- Removal of adhesive residues
- Cleaning most electronic equipment
- Removal of flux residues from PCB's
- Cleaning of components prior to assembly
- Cleaning of tools and equipment
- Preparation of surface for decal mounting
- AGMA Isopropanol 99 wipes complies to Rolls-Royce CSS 269 (MCL104). AGMA Isopropanol 99 Wipes are listed on Rolls-Royce RRA 15721 NMD as a class A material (lab ref. A15934, valid until 01/03/2027).
Specifications
Disinfectant Wipe | |
25 cm | |
21.5 cm | |
Not Autoclavable | |
Cleaning and removal of grease and grime wipes |
9.84 in. | |
8.46 in. | |
PET | |
Limited-use | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.