missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isopropanol, specified according to the requirements of Ph. Eur., Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mL
1 L
2.5 L
10 L
25 L
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | -89.5°C |
Absorbance | 0.01 max. (EurPh) at 310nm, 0.02 max. (EurPh) at 290nm, 0.03 max. (EurPh) at 270nm, 0.1 max. (EurPh) at 250nm, 0.3 max. (EurPh) at 230nm |
Color | Brown to Purple |
Appearance | Clear colorless liquid |
Density | 0.7850g/mL |
Boiling Point | 81.0°C to 83.0°C |
Quantity | 250 mL |
Flash Point | 12°C |
Identification | C: Passes Test (EP) |
Infrared Spectrum | Authentic |
Show More |
Safety and Handling
Product Identifier
- Isopropanol
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction