missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Isorack Starter Set

Ideal for cooling, transporting, and storing deep-frozen samples. Isorack is part of the Eppendorf IsoTherm System

Brand:  Eppendorf™ 5825721004

Code : A0

Additional Details : Weight : 1.35000kg

Product Code. 11853981

  • £433.00 / Each
In Stock
to see stock.

Description

Description

  • IsoTherm-System: IsoRack (work rack), IsoSafe (insulating box), and two IsoPacks (cool packs)
  • Dry incubation technology reduces contamination risk associated with classical icebath incubation for safe sample handling
  • Holds up to 24 micro tubes (e.g., 0.5 mL or 1.5 mL/2.0 mL) for broad flexibility
  • Two versions of IsoPack (cold pack) available: White maintains 0 °C for up to 6 hours. Blue maintains -21 °C for up to 3 hour
  • Racks are stackable, autoclavable and can be centrifuged in the MTP rotor
Specifications

Specifications

Isorack Starter Set
Flex Bucket
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers