missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ CO2 Incubator, 150 L, Stainless Steel

Brand:  Fisherbrand™ 50153430

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15660667


Description

Description

  • Efficient high performance heaters surround the chamber for even temperature distribution
  • Gentle fan assisted air flow pattern is designed for uniform distribution of temperature, CO2, and humidity
  • The 90°C high temperature decontamination cycle simplifies cleaning because no autoclave and toxic chemicals required
  • The cycle eliminates variability in disinfection and has been proven effective against wide range of contaminants including bacteria, molds, and fungal spores and mycoplasma, eliminating the variability in disinfection
  • CO2 sensors are positioned directly in the chamber for precise control. A choice of CO2 sensor technology includes.  
    • Thermal Conductivity (TC) for precise monitoring and reliable long life
    • Infrared (IR) for independent operation for precise, remote monitoring applications
TRUSTED_SUSTAINABILITY
Specifications

Specifications

RS232
Stainless Steel
TC Sensor
Ambient +0.3° to 55°C
3L panless reservoir
53 x 47 x 60.7 cm
47 cm
60.7 cm
70 kg
230 V
150 L
1 to 20%
<90% at 37°C
CO2 Incubator
Standard
63.7 cm
86.7 cm
53 cm
230 V, 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers