Learn More
Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths
Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.
Brand: Fisherbrand™ FSGPD05
654.40 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.
- Smaller footprint, compared to previous models
- Advanced temperature controller is designed for extended functionality
- New audible alarms
- Conveniently save commonly used settings with temperature presets
- Simple to operate and monitor with icon-based graphical display
- Enhanced hinge design supports open lid configuration and easy lid removal
- Help prevent bath damage and overheating with low-fluid protection
- Compatable with Thermal beads (sold separately)
Specifications
Stainless Steel | |
5L Deluxe General Purpose Water Bath | |
UL, CE | |
Monochrome LCD | |
Polycarbonate Gable Cover, Diffuser Tray | |
Isotemp GPD 05 | |
±0.2°C | |
6.1 x 11.8 x 5.99 in. (154 x 300 x 150 mm) | |
2.2-2.7 / 1.0-1.3 (120V/230V) |
Digital | |
5 L | |
Ambient to 95°C | |
300 w | |
Epoxy Powder-coated Steel | |
3 | |
±0.2°C | |
9.7 x 14 x 9.1 in. (246 x 355 x 232 mm) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.