missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ General Purpose Deluxe Water Baths

Product Code. 15395877 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
10 L
15 L (5 L/10 L)
2 L
20 L
28 L
5 L
Model:
Isotemp GPD 02
Isotemp GPD 05
Isotemp GPD 10
Isotemp GPD 15D
Isotemp GPD 20
Isotemp GPD 28
Isotemp GPD 2S
missing translation for 'unitSize'
Each

Product Code. 15395877

Only null left
Add to basket
Edge
Add to basket

Choose general purpose water baths, designed to provide consistent temperature for reliable results with easy-to-use operation.

Ideal for industrial, clinical pharmaceutical or biomedical applications, Fisherbrand™ Isotemp™ general purpose deluxe water baths provide powerful technology in a compact design. Available in a variety of sizes to meet a wide range of application requirements, the Isotemp water baths are designed to provide consistent temperature for reliable results with easy-to-use operation.

  • Smaller footprint, compared to previous models
  • Advanced temperature controller is designed for extended functionality 
  • New audible alarms
  • Conveniently save commonly used settings with temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Compatable with Thermal beads (sold separately)
TRUSTED_SUSTAINABILITY

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Description 20L Deluxe General Purpose Water Bath
Capacity (Metric) 20 L
Certifications/Compliance UL, CE, FDA Class I
Temperature Range Ambient to 100°C
Display Monochrome LCD
Heating Capacity 1200 w
Includes Polycarbonate Gable Cover, Diffuser Tray
Material Epoxy Powder-coated Steel
Model Isotemp GPD 20
Temperature Presets 3
Temperature Stability ±0.2°C
Temperature Uniformity ±0.2°C
Dimensions (D x W x H) Interior 11.7 x 19.7 x 5.99 in. (297 x 500 x 150 mm)
Dimensions (L x W x H) 15.4 x 21.8 x 9.2 in. (392 x 555 x 233 mm)
Amperage 9.0-10.5 / 4.3-5.0 (120V/230V)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.