missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 4100B
Convenient, simple way to convert open baths to constant temperature baths.
£879.00
Specifications
Pump Type | Force |
---|---|
Temperature Range | Ambient +10° to 100°C |
Type | Isotemp™ Immersion Circulator |
Model | 4100B |
Temperature Stability | ±0.1°C |
Product Code | Brand | Voltage | Frequency | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Frequency | Type | Price | Quantity & Availability | |||
11346671
|
Fisherbrand™
211190100 |
230 V | 50 Hz | Isotemp™ Immersion Circulator |
£879.00
Each |
Estimated Shipment: 26-03-2025
Log in to see stock. |
|||
Description
Precision, features and performance enables optimization of configurations to meet various application needs.
Each unit features:
- Two pump speeds: 50% and 100%
- Adjustable PID control
- Large, easy-to-read, five-line LCD display
- Three languages: English, German, French
- Over temperature/low level cutouts with audible and visual alarms
- High quality industrial motor for excellent pump performance and long life
4100 Controller
for routine temperature control
- Ambient to +100°C
- 1 kW heater
- Powerful force pump
- Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
- Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
- Model 4100B comes with a bridge
- Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water
Specifications
Force | |
Isotemp™ Immersion Circulator | |
±0.1°C |
Ambient +10° to 100°C | |
4100B | |
32 cm |