missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 4100C

Convenient, simple way to convert open baths to constant temperature baths.

£879.00

Specifications

Certifications/Compliance CE, Safety Class II
Pump Type Force
Temperature Range Ambient +10° to 100°C
Type Isotemp™ Immersion Circulator
Max. Pressure 310 mbar
View More Specs

Products 1
Product Code Brand Voltage Frequency Type Price Quantity & Availability  
Product Code Brand Voltage Frequency Type Price Quantity & Availability  
11336671
View Documents Promotion Details
Fisherbrand™
211180100
230 V 50 Hz Isotemp™ Immersion Circulator
£879.00
Each
Estimated Shipment: 25-04-2025
to see stock.
Add to basket
 
Description

Description

Precision, features and performance enables optimization of configurations to meet various application needs.

Each unit features:

  • Two pump speeds: 50% and 100%
  • Adjustable PID control
  • Large, easy-to-read, five-line LCD display
  • Three languages: English, German, French
  • Over temperature/low level cutouts with audible and visual alarms
  • High quality industrial motor for excellent pump performance and long life

4100 Controller
for routine temperature control

  • Ambient to +100°C
  • 1 kW heater
  • Powerful force pump
  • Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
  • Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
  • Model 4100C comes with a Clamp
  • Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water

 

Order Info

Requires separate power cord

Certifications

UL/CSA (compliance pending), CE certified, RoHS/WEEE

Compliance

Safety Class III, FL-DIN 12876

Warranty

Two-year

Specifications

Specifications

CE, Safety Class II
Ambient +10° to 100°C
310 mbar
17
Force
Isotemp™ Immersion Circulator
4100C
32 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.