missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp II™ Recirculating Chiller, 230V/50Hz

A compact line of refrigerated recirculating chillers.

Brand:  Fisherbrand™ 197222010001

2973.12 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.


Product Code. 11326641

  • £3565.00 / Each
Estimated Shipment: 21-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Intuitive digital controller for ease of use
  • Pressure gauge on front panel for easy viewing of application pressure
  • High and low temperature alarms

Controller indicator lights:

  • Indicate when unit is cooling
  • Indicate when setpoint is being changed
  • Indicate when high and low temperature limits are being changed or are exceeded
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10°C to 35°C
900 W (at +20°C)
-10°C to +30°C
5.3 L/min. (at 4.1 bar)
±0.1°C
230 V
9.5 L
PD1 (Positive Displacement Pump)
Isotemp II
R134A
584.2 x 355.6 x 604.5 mm
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Isotemp II™ Recirculating Chiller, 230V/50Hz > PD-2 Pump

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.